Motion
H207
Adapter Sleeve - 30 mm Bore Dia., 29 mm Overall Length, M35x1.5 Thread Size, Steel Material
Mi Item #00592442
MFR #H207
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 30 mm Bore Dia., 29 mm Overall Length, M35x1.5 Thread Size, Steel Material
Mi Item #00592442
MFR #H207

Mfr description
H207
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.00/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    30 mm
  • Overall Height
    50 mm
  • Overall Length  
    29 mm
  • Thread Size  
    M35x1.5
  • Weight
    0.27 lbs

Details

  • Compatible Bearing Number
    1207
  • Includes
    Lock Washer (MB7)
  • Lock Nut Number
    KM7
  • Lock Washer Number
    MB7
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H20
  • Taper
    1:12
  • UPC_NO
    4012801157537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)