Motion
H 208

SKF
H 208

Adapter Sleeve - 35 mm Bore Dia., 31 mm Overall Length, M40x1.5 Thread Size, Steel Material
Mi Item #00592451
MFR #H 208
Price$79.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 208

Adapter Sleeve - 35 mm Bore Dia., 31 mm Overall Length, M40x1.5 Thread Size, Steel Material
Mi Item #00592451
MFR #H 208

Mfr description
H 208 X 35MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.96/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Lock Nut Outside Diameter
    2.2835 in
  • Overall Length  
    31 mm
  • Overall Width
    31 mm
  • Thread Size  
    M40x1.5
  • Weight
    0.36 lbs

Details

  • Compatible Bearing Number
    1208
  • Country of Origin
    US
  • Includes
    Lock Washer (MB8)
  • Lock Nut Number
    KM8
  • Lock Washer Number
    MB8
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)