Motion
H 210

SKF
H 210

Adapter Sleeve - 45 mm Bore Dia., 35 mm Overall Length, M50x1.5 Thread Size, Steel Material
Mi Item #00592462
MFR #H 210
Price$49.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 210

Adapter Sleeve - 45 mm Bore Dia., 35 mm Overall Length, M50x1.5 Thread Size, Steel Material
Mi Item #00592462
MFR #H 210

Mfr description
H 210 X 45MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.37/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Lock Nut Outside Diameter
    2.7559 in
  • Overall Length  
    35 mm
  • Overall Width
    35 mm
  • Thread Size  
    M50x1.5
  • Weight
    0.57 lbs

Details

  • Compatible Bearing Number
    1210
  • Includes
    Lock Washer (MB10)
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)