Motion
H 211

SKF
H 211

Adapter Sleeve - 50 mm Bore Dia., 37 mm Overall Length, M55x2 Thread Size, Steel Material
MI ITEM #00592468
MFR #H 211
Price$79.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 211

Adapter Sleeve - 50 mm Bore Dia., 37 mm Overall Length, M55x2 Thread Size, Steel Material
MI ITEM #00592468
MFR #H 211

Mfr description
H 211 X 50MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.74/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lock Nut Outside Diameter
    75 mm
  • Outside Diameter
    55 mm
  • Overall Length  
    37 mm
  • Overall Width
    37 mm
  • Thread Size  
    M55x2
  • Weight
    0.64 lbs

Details

  • Compatible Bearing Number
    1211
  • Hydraulic Nut Number
    HMV 11E
  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB11
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)