Motion
H212
Adapter Sleeve - 55 mm Bore Dia., 38 mm Overall Length, M60x2 Thread Size, Steel Material
MI ITEM #00592472
MFR #H212
Your Price$130.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 55 mm Bore Dia., 38 mm Overall Length, M60x2 Thread Size, Steel Material
MI ITEM #00592472
MFR #H212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.88/each(List $150.52)

Overview

Mfr description
H212

Specifications

  • Compatible Bearing Number
    1212
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    55 mm
  • Overall Length
  • Thread Size
  • Overall Width
    7/16 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    3-1/8 in
  • Lock Nut Number
    KM12
  • Lock Washer Number
    MB12
  • Includes
    Lock Washer (MB12)
  • Series
    H21
  • Manufacturer Product Page
  • UPC_NO
    4012801216517
  • Weight
    0.72 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text