Motion
H 212

SKF
H 212

Adapter Sleeve - 55 mm Bore Dia., 38 mm Overall Length, M60x2 Thread Size, Steel Material
MI ITEM #00592475
MFR #H 212
Price$156.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 212

Adapter Sleeve - 55 mm Bore Dia., 38 mm Overall Length, M60x2 Thread Size, Steel Material
MI ITEM #00592475
MFR #H 212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.53/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Lock Nut Outside Diameter
    3.1496 in
  • Overall Length  
    38 mm
  • Overall Width
    1.4961 in
  • Thread Size  
    M60x2
  • Weight
    0.72 lbs

Details

  • Compatible Bearing Number
    1212
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 12E
  • Includes
    Lock Washer (MB12)
  • Lock Nut Number
    KM12
  • Lock Washer Number
    MB12
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008374

Overview

Mfr description
H 212 X 55MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text