Motion
H 213

SKF
H 213

Adapter Sleeve - 60 mm Bore Dia., 40 mm Overall Length, M65x2 Thread Size, Steel Material
Mi Item #00592480
MFR #H 213
Price$144.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 213

Adapter Sleeve - 60 mm Bore Dia., 40 mm Overall Length, M65x2 Thread Size, Steel Material
Mi Item #00592480
MFR #H 213

Mfr description
H 213 X 60MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.46/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Lock Nut Outside Diameter
    85 mm
  • Outside Diameter
    65 mm
  • Overall Length  
    40 mm
  • Overall Width
    40 mm
  • Thread Size  
    M65x2
  • Weight
    0.84 lbs

Details

  • Compatible Bearing Number
    1213
  • Hydraulic Nut Number
    HMV 13E
  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)