Motion
H 215

SKF
H 215

Adapter Sleeve - 65 mm Bore Dia., 43 mm Overall Length, M75x2 Thread Size, Steel Material
MI ITEM #00592485
MFR #H 215
Price$145.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 215

Adapter Sleeve - 65 mm Bore Dia., 43 mm Overall Length, M75x2 Thread Size, Steel Material
MI ITEM #00592485
MFR #H 215

Mfr description
H 215 X 65MM ADAPTER ASSEMBLY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.25/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Lock Nut Outside Diameter
    3.8583 in
  • Overall Length  
    43 mm
  • Thread Size  
    M75x2
  • Weight
    1.56 lbs

Details

  • Compatible Bearing Number
    1215
  • Country of Origin
    US
  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008398

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)