Motion
H216
Adapter Sleeve - 70 mm Bore Dia., 46 mm Overall Length, M80x2 Thread Size, Steel Material
MI ITEM #00592488
MFR #H216
Your Price$192.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 70 mm Bore Dia., 46 mm Overall Length, M80x2 Thread Size, Steel Material
MI ITEM #00592488
MFR #H216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.27/each(List $221.12)

Overview

Mfr description
H216

Specifications

  • Compatible Bearing Number
    1216
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    70 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Includes
    Lock Washer (MB16)
  • Series
    H21
  • UPC_NO
    4012801216555
  • Weight
    1.88 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text