Motion
H 216

SKF
H 216

Adapter Sleeve - 70 mm Bore Dia., 46 mm Overall Length, M80x2 Thread Size, Steel Material
Mi Item #00592491
MFR #H 216
Price$184.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 216

Adapter Sleeve - 70 mm Bore Dia., 46 mm Overall Length, M80x2 Thread Size, Steel Material
Mi Item #00592491
MFR #H 216

Mfr description
H 216 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.42/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Lock Nut Outside Diameter
    105 mm
  • Outside Diameter
    80 mm
  • Overall Length  
    46 mm
  • Overall Width
    46 mm
  • Thread Size  
    M80x2
  • Weight
    1.89 lbs

Details

  • Compatible Bearing Number
    1216
  • Hydraulic Nut Number
    HMV 16E
  • Includes
    Lock Washer (MB16)
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)