Motion
H 218

SKF
H 218

Adapter Sleeve - 80 mm Bore Dia., 52 mm Overall Length, M90x2 Thread Size, Steel Material
Mi Item #00592501
MFR #H 218
Price$250.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 218

Adapter Sleeve - 80 mm Bore Dia., 52 mm Overall Length, M90x2 Thread Size, Steel Material
Mi Item #00592501
MFR #H 218

Mfr description
H 218 X 80MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.75/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lock Nut Outside Diameter
    4.7244 in
  • Overall Length  
    52 mm
  • Overall Width
    52 mm
  • Thread Size  
    M90x2
  • Weight
    2.63 lbs

Details

  • Compatible Bearing Number
    1218
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 18E
  • Includes
    Lock Washer (MB18)
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB18
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)