Motion
H220
Adapter Sleeve - 90 mm Bore Dia., 58 mm Overall Length, M100x2 Thread Size, Steel Material
Mi Item #00592509
MFR #H220
Price$440.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 90 mm Bore Dia., 58 mm Overall Length, M100x2 Thread Size, Steel Material
Mi Item #00592509
MFR #H220

Mfr description
H220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.34/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Length  
    58 mm
  • Thread Size  
    M100x2
  • Weight
    3.28 lbs

Details

  • Compatible Bearing Number
    1220
  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H22
  • Taper
    1:12
  • UPC_NO
    4012801216586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)