Motion
H 222

SKF
H 222

Adapter Sleeve - 100 mm Bore Dia., 63 mm Overall Length, M110x2 Thread Size, Steel Material
Mi Item #00592517
MFR #H 222
Price$629.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 222

Adapter Sleeve - 100 mm Bore Dia., 63 mm Overall Length, M110x2 Thread Size, Steel Material
Mi Item #00592517
MFR #H 222

Mfr description
H 222 X 100MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$629.58/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Lock Nut Outside Diameter
    5.7087 in
  • Overall Length  
    63 mm
  • Overall Width
    63 mm
  • Thread Size  
    M110x2
  • Weight
    4.32 lbs

Details

  • Compatible Bearing Number
    1222
  • Country of Origin
    US
  • Includes
    Lock Washer (MB22)
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)