Motion
H 304 X 17 mm

SKF
H 304 X 17 mm

Adapter Sleeve - 17 mm Bore Dia.
MI ITEM #00592523
MFR #H 304 X 17 mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 304 X 17 mm

Adapter Sleeve - 17 mm Bore Dia.
MI ITEM #00592523
MFR #H 304 X 17 mm

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    17 mm

Details

  • Compatible Bearing Number
    1304 EK
  • Lock Nut Number
    KM 4
  • Lock Washer Number
    MB 4
  • Manufacturer Upc Number
    7316577109095
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    7316577109095

Overview

Mfr description
H 304 X 17MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text