Motion
H305
Adapter Sleeve - 20 mm Bore Dia., 29 mm Overall Length, M25x1.5 Thread Size, Steel Material
MI ITEM #00592526
MFR #H305
Price$48.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 20 mm Bore Dia., 29 mm Overall Length, M25x1.5 Thread Size, Steel Material
MI ITEM #00592526
MFR #H305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.32/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Overall Length  
    29 mm
  • Thread Size  
    M25x1.5
  • Weight
    0.17 lbs

Details

  • Compatible Bearing Number
    1305 EK
  • Includes
    Lock Washer (MB5)
  • Lock Nut Number
    KM5
  • Lock Washer Number
    MB5
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H3
  • Taper
    1:12
  • UPC_NO
    4012801170604

Overview

Mfr description
H305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text