Motion
H 305

SKF
H 305

Adapter Sleeve - 20 mm Bore Dia., 29 mm Overall Length, M25x1.5 Thread Size, Steel Material
Mi Item #00592529
MFR #H 305
Price$70.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 305

Adapter Sleeve - 20 mm Bore Dia., 29 mm Overall Length, M25x1.5 Thread Size, Steel Material
Mi Item #00592529
MFR #H 305

Mfr description
H 305 X 20MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.32/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lock Nut Outside Diameter
    1.4961 in
  • Overall Length  
    29 mm
  • Overall Width
    29 mm
  • Thread Size  
    M25x1.5
  • Weight
    0.18 lbs

Details

  • Compatible Bearing Number
    1305, 2205, 22205
  • Country of Origin
    US
  • Includes
    Lock Washer (MB5)
  • Lock Nut Number
    KM5
  • Lock Washer Number
    MB5
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)