Motion
H 307

SKF
H 307

Adapter Sleeve - 30 mm Bore Dia., 35 mm Overall Length, M35x1.5 Thread Size, Steel Material
Mi Item #00592540
MFR #H 307
Price$36.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 307

Adapter Sleeve - 30 mm Bore Dia., 35 mm Overall Length, M35x1.5 Thread Size, Steel Material
Mi Item #00592540
MFR #H 307

Mfr description
H 307 X 30MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.39/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Lock Nut Outside Diameter
    2.0472 in
  • Overall Length  
    35 mm
  • Overall Width
    35 mm
  • Thread Size  
    M35x1.5
  • Weight
    0.32 lbs

Details

  • Compatible Bearing Number
    1307, 21307, 2207, 22207
  • Country of Origin
    US
  • Includes
    Lock Washer (MB7)
  • Lock Nut Number
    KM7
  • Lock Washer Number
    MB7
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577079886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)