Motion
H308
Adapter Sleeve - 35 mm Bore Dia., 36 mm Overall Length, M40x1.5 Thread Size, Steel Material
Mi Item #00592543
MFR #H308
Price$75.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 35 mm Bore Dia., 36 mm Overall Length, M40x1.5 Thread Size, Steel Material
Mi Item #00592543
MFR #H308

Mfr description
H308
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.49/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Lock Nut Outside Diameter
    2-1/4 in
  • Overall Length  
    36 mm
  • Overall Width
    36 mm
  • Thread Size  
    M40x1.5
  • Weight
    0.39 lbs

Details

  • Compatible Bearing Number
    1308
  • Includes
    Lock Washer (MB8)
  • Lock Nut Number
    KM8
  • Lock Washer Number
    MB8
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801052320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)