Motion
H 308

SKF
H 308

Adapter Sleeve - 35 mm Bore Dia., 36 mm Overall Length, M40x1.5 Thread Size, Steel Material
MI ITEM #00592546
MFR #H 308
Price$78.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 308

Adapter Sleeve - 35 mm Bore Dia., 36 mm Overall Length, M40x1.5 Thread Size, Steel Material
MI ITEM #00592546
MFR #H 308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.70/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Lock Nut Outside Diameter
    2.2835 in
  • Overall Length  
    36 mm
  • Overall Width
    36 mm
  • Thread Size  
    M40x1.5
  • Weight
    0.39 lbs

Details

  • Compatible Bearing Number
    1308, 21308, 2208, 22208
  • Country of Origin
    US
  • Includes
    Lock Washer (MB8)
  • Lock Nut Number
    KM8
  • Lock Washer Number
    MB8
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008473

Overview

Mfr description
H 308 X 35MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text