Motion
H 309

SKF
H 309

Adapter Sleeve - 40 mm Bore Dia., 39 mm Overall Length, M45x1.5 Thread Size, Steel Material
MI ITEM #00592552
MFR #H 309
Price$56.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 309

Adapter Sleeve - 40 mm Bore Dia., 39 mm Overall Length, M45x1.5 Thread Size, Steel Material
MI ITEM #00592552
MFR #H 309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.36/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lock Nut Outside Diameter
    2.5591 in
  • Overall Length  
    39 mm
  • Overall Width
    39 mm
  • Thread Size  
    M45x1.5
  • Weight
    0.5 lbs

Details

  • Compatible Bearing Number
    1309, 21309, 2209, 22209
  • Includes
    Lock Washer (MB9)
  • Lock Nut Number
    KM9
  • Lock Washer Number
    MB9
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008480

Overview

Mfr description
H 309 X 40MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text