Motion
H 310

SKF
H 310

Adapter Sleeve - 45 mm Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size, Steel Material
MI ITEM #00592558
MFR #H 310
Price$55.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 310

Adapter Sleeve - 45 mm Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size, Steel Material
MI ITEM #00592558
MFR #H 310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.82/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Lock Nut Outside Diameter
    2.7559 in
  • Overall Length  
    42 mm
  • Overall Width
    42 mm
  • Thread Size  
    M50x1.5
  • Weight
    0.63 lbs

Details

  • Compatible Bearing Number
    1310, 21310, 2210, 22210
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 10E
  • Includes
    Lock Washer (MB10)
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008503

Overview

Mfr description
H 310 X 45MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text