Motion
H311
Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M55x2 Thread Size
MI ITEM #00592562
MFR #H311
Price$67.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M55x2 Thread Size
MI ITEM #00592562
MFR #H311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.84/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    40 mm
  • Overall Height
    80 mm
  • Overall Length  
    45 mm
  • Thread Size  
    M55x2

Details

  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB11
  • Product Type
    Adapter Sleeves
  • Series
    H3
  • Taper
    1:12
  • UPC_NO
    4012801170628

Overview

Mfr description
H311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text