Motion
H 311

SKF
H 311

Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M55x2 Thread Size, Steel Material
Mi Item #00592565
MFR #H 311
Price$70.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 311

Adapter Sleeve - 50 mm Bore Dia., 45 mm Overall Length, M55x2 Thread Size, Steel Material
Mi Item #00592565
MFR #H 311

Mfr description
H 311 X 50MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.58/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lock Nut Outside Diameter
    2.9528 in
  • Overall Length  
    45 mm
  • Thread Size  
    M55x2
  • Weight
    0.76 lbs

Details

  • Compatible Bearing Number
    1311, 21311, 2211, 22211
  • Hydraulic Nut Number
    HMV 11E
  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB11
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)