Motion
H 312
Adapter Sleeve - 55 mm Bore Dia., 47 mm Overall Length, M60 x 2 Thread Size
MI ITEM #00592568
MFR #H 312
Price$97.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 55 mm Bore Dia., 47 mm Overall Length, M60 x 2 Thread Size
MI ITEM #00592568
MFR #H 312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.66/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Overall Length  
    47 mm
  • Thread Size  
    M60 x 2
  • Weight
    0.88 lbs

Details

  • Compatible Bearing Number
    22212
  • Includes
    Lock Washer (MB12)
  • Lock Nut Number
    KM12
  • Lock Washer Number
    MB12
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801217026

Overview

Mfr description
H312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text