Motion
H310X111
Adapter Sleeve - 1.6875 in Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size
MI ITEM #00592573
MFR #H310X111
Your Price$51.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.6875 in Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size
MI ITEM #00592573
MFR #H310X111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.86/each(List $59.64)

Overview

Mfr description
H310X111

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.6875 in
  • Overall Length
  • Thread Size
  • Overall Width
    7/16 in
  • Taper
    1:12
  • Lock Nut Outside Diameter
    2-3/4 in
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Includes
    Lock Washer (MB10)
  • Series
    H3
  • Manufacturer Product Page
  • UPC_NO
    4012801312172
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought