Motion
H313
Adapter Sleeve - 60 mm Bore Dia., 50 mm Overall Length, M65x2 Thread Size, Steel Material
MI ITEM #00592575
MFR #H313
Price$122.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 60 mm Bore Dia., 50 mm Overall Length, M65x2 Thread Size, Steel Material
MI ITEM #00592575
MFR #H313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.93/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Lock Nut Outside Diameter
    3-5/16 in
  • Overall Length  
    50 mm
  • Overall Width
    50 mm
  • Thread Size  
    M65x2
  • Weight
    1.1 lbs

Details

  • Compatible Bearing Number
    22213
  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801217088

Overview

Mfr description
H313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text