Motion
H 314
Adapter Sleeve - 60 mm Bore Dia., 52 mm Overall Length, M80x2 Thread Size
MI ITEM #00592581
MFR #H 314
Your Price$171.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 60 mm Bore Dia., 52 mm Overall Length, M80x2 Thread Size
MI ITEM #00592581
MFR #H 314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.39/each(List $197.10)

Overview

Mfr description
H314

Specifications

  • Compatible Bearing Number
    1314, 22214
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    60 mm
  • Overall Length
  • Thread Size
  • Overall Width
    43 mm
  • Taper
    1:12
  • Includes
    Lock Washer (MB14)
  • Series
    H
  • UPC_NO
    4012801217149
  • Weight
    1.58 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text