Motion
H 314

SKF
H 314

Adapter Sleeve - 60 mm Bore Dia., 52 mm Overall Length, M70x2 Thread Size, Steel Material
Mi Item #00592584
MFR #H 314
Price$210.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 314

Adapter Sleeve - 60 mm Bore Dia., 52 mm Overall Length, M70x2 Thread Size, Steel Material
Mi Item #00592584
MFR #H 314

Mfr description
H 314 X 60MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.29/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Lock Nut Outside Diameter
    3.6220 in
  • Overall Length  
    52 mm
  • Overall Width
    52 mm
  • Thread Size  
    M70x2
  • Weight
    1.54 lbs

Details

  • Compatible Bearing Number
    21314, 22214
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 14E
  • Includes
    Lock Washer (MB14)
  • Lock Nut Number
    KM14
  • Lock Washer Number
    MB14
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)