Motion
H 315

SKF
H 315

Adapter Sleeve - 65 mm Bore Dia., 55 mm Overall Length, M75x2 Thread Size, Steel Material
MI ITEM #00592588
MFR #H 315
Price$151.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 315

Adapter Sleeve - 65 mm Bore Dia., 55 mm Overall Length, M75x2 Thread Size, Steel Material
MI ITEM #00592588
MFR #H 315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$151.45/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Lock Nut Outside Diameter
    3.8583 in
  • Overall Length  
    55 mm
  • Thread Size  
    M75x2
  • Weight
    1.83 lbs

Details

  • Compatible Bearing Number
    1315, 21315, 2215, 22215
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 15E
  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008558

Overview

Mfr description
H 315 X 65MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text