Motion
H 316

SKF
H 316

Adapter Sleeve - 70 mm Bore Dia., 59 mm Overall Length, M80x2 Thread Size, Steel Material
MI ITEM #00592593
MFR #H 316
Price$194.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 316

Adapter Sleeve - 70 mm Bore Dia., 59 mm Overall Length, M80x2 Thread Size, Steel Material
MI ITEM #00592593
MFR #H 316

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$194.71/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Lock Nut Outside Diameter
    4.1339 in
  • Overall Length  
    59 mm
  • Overall Width
    59 mm
  • Thread Size  
    M80x2
  • Weight
    2.26 lbs

Details

  • Compatible Bearing Number
    1316, 21316, 2216, 22216
  • Country of Origin
    US
  • Includes
    Lock Washer (MB16)
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008565

Overview

Mfr description
H 316 X 70MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text