Motion
H 319

SKF
H 319

Adapter Sleeve - 85 mm Bore Dia., 68 mm Overall Length, M95x2 Thread Size, Steel Material
Mi Item #00592610
MFR #H 319
Price$592.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 319

Adapter Sleeve - 85 mm Bore Dia., 68 mm Overall Length, M95x2 Thread Size, Steel Material
Mi Item #00592610
MFR #H 319

Mfr description
H 319 X 85MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$592.13/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Lock Nut Outside Diameter
    4.9213 in
  • Overall Length  
    68 mm
  • Thread Size  
    M95x2
  • Weight
    3.21 lbs

Details

  • Compatible Bearing Number
    1319, 21319, 2219, 22219
  • Country of Origin
    US
  • Includes
    Lock Washer (MB19)
  • Lock Nut Number
    KM19
  • Lock Washer Number
    MB19
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)