Motion
2101014518
H320 METRIC ADAPTER-90MM
Mi Item #00592614
MFR #2101014518
Price$164.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H320 METRIC ADAPTER-90MM
Mi Item #00592614
MFR #2101014518

Mfr description
H320 METRIC ADAPTER-90MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.27/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Lock Nut Outside Diameter
    130 MM
  • Outside Diameter
    100 mm
  • Overall Height
    130 mm
  • Overall Length  
    71 mm
  • Weight
    1.7 kg

Details

  • Hydraulic Nut Number
    KM20
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    80067508136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)