Motion
H2306X

NTN
H2306X

Adapter Sleeve - 25 mm Bore Dia., 38 mm Overall Length, Steel Material
MI ITEM #00592625
MFR #H2306X
List Price$114.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H2306X

Adapter Sleeve - 25 mm Bore Dia., 38 mm Overall Length, Steel Material
MI ITEM #00592625
MFR #H2306X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.56/each for your price

Overview

Mfr description
H2306X
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    25 mm
  • Overall Length
  • Material / Coating
    Steel
  • Outside Diameter
    45 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN06
  • Harmonization Code
    8482.99.6510
  • Lock Washer Number
    AW06X
  • Country of Origin
    JP
  • Includes
    Adapter, Sleeve with Lockwasher
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359078916
  • UPC_NO
    4547359078916
  • Weight
    0.265 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text