Motion
H 2306

SKF
H 2306

Adapter Sleeve - 25 mm Bore Dia., 38 mm Overall Length, M30x1.5 Thread Size, Steel Material
MI ITEM #00592627
MFR #H 2306
Price$93.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2306

Adapter Sleeve - 25 mm Bore Dia., 38 mm Overall Length, M30x1.5 Thread Size, Steel Material
MI ITEM #00592627
MFR #H 2306

Mfr description
H 2306 X 25MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.32/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lock Nut Outside Diameter
    1.7717 in
  • Overall Length  
    38 mm
  • Overall Width
    38 mm
  • Thread Size  
    M30x1.5
  • Weight
    0.27 lbs

Details

  • Compatible Bearing Number
    2306
  • Country of Origin
    US
  • Includes
    Lock Washer (MB6)
  • Lock Nut Number
    KM6
  • Lock Washer Number
    MB6
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)