Motion
H2308
Adapter Sleeve - 35 mm Bore Dia., 46 mm Overall Length, M40x1.5 Thread Size, Steel Material
MI ITEM #00592636
MFR #H2308
Price$130.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 35 mm Bore Dia., 46 mm Overall Length, M40x1.5 Thread Size, Steel Material
MI ITEM #00592636
MFR #H2308

Mfr description
H2308
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.44/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Overall Length  
    46 mm
  • Thread Size  
    M40x1.5
  • Weight
    0.48 lbs

Details

  • Compatible Bearing Number
    22308, 2308
  • Includes
    Lock Washer (MB8)
  • Lock Nut Number
    KM8
  • Lock Washer Number
    MB8
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801170550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)