Motion
H2311
Adapter Sleeve - 50 mm Bore Dia., 59 mm Overall Length, M55x2 Thread Size, Steel Material
MI ITEM #00592654
MFR #H2311
Price$95.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 50 mm Bore Dia., 59 mm Overall Length, M55x2 Thread Size, Steel Material
MI ITEM #00592654
MFR #H2311

Mfr description
H2311
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.16/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lock Nut Outside Diameter
    2-15/16 in
  • Overall Length  
    59 mm
  • Overall Width
    59 mm
  • Thread Size  
    M55x2
  • Weight
    0.89 lbs

Details

  • Compatible Bearing Number
    22311
  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB11
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801170581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)