Motion
H 2311

SKF
H 2311

Adapter Sleeve - 50 mm Bore Dia., 59 mm Overall Length, M55x2 Thread Size, Steel Material
Mi Item #00592657
MFR #H 2311
Price$102.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2311

Adapter Sleeve - 50 mm Bore Dia., 59 mm Overall Length, M55x2 Thread Size, Steel Material
Mi Item #00592657
MFR #H 2311

Mfr description
H 2311 X 50MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.43/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Lock Nut Outside Diameter
    2.9528 in
  • Overall Length  
    59 mm
  • Overall Width
    59 mm
  • Thread Size  
    M55x2
  • Weight
    0.91 lbs

Details

  • Compatible Bearing Number
    22311, 2311
  • Country of Origin
    US
  • Includes
    Lock Washer (MB11)
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB11
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)