Motion
H 2312

SKF
H 2312

Adapter Sleeve - 55 mm Bore Dia., 62 mm Overall Length, M60x2 Thread Size, Steel Material
Mi Item #00592662
MFR #H 2312
Price$167.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2312

Adapter Sleeve - 55 mm Bore Dia., 62 mm Overall Length, M60x2 Thread Size, Steel Material
Mi Item #00592662
MFR #H 2312

Mfr description
H 2312 X 55MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.92/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Lock Nut Outside Diameter
    3.1496 in
  • Overall Length  
    62 mm
  • Overall Width
    62 mm
  • Thread Size  
    M60x2
  • Weight
    1.05 lbs

Details

  • Compatible Bearing Number
    22312, 2312
  • Hydraulic Nut Number
    HMV 12E
  • Includes
    Lock Washer (MB12)
  • Lock Nut Number
    KM12
  • Lock Washer Number
    MB12
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)