Motion
H 2313

SKF
H 2313

Adapter Sleeve - 60 mm Bore Dia., 65 mm Overall Length, M65x2 Thread Size, Steel Material
Mi Item #00592668
MFR #H 2313
Price$181.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2313

Adapter Sleeve - 60 mm Bore Dia., 65 mm Overall Length, M65x2 Thread Size, Steel Material
Mi Item #00592668
MFR #H 2313

Mfr description
H 2313 X 60MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.70/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Lock Nut Outside Diameter
    3.3465 in
  • Overall Length  
    65 mm
  • Overall Width
    65 mm
  • Thread Size  
    M65x2
  • Weight
    1.2 lbs

Details

  • Compatible Bearing Number
    22313, 2313
  • Hydraulic Nut Number
    HMV 13E
  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)