Motion
H 2315
Adapter Sleeve - 65 mm Bore Dia., 73 mm Overall Length, M75x2 Thread Size
MI ITEM #00592672
MFR #H 2315
Your Price$181.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 65 mm Bore Dia., 73 mm Overall Length, M75x2 Thread Size
MI ITEM #00592672
MFR #H 2315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.91/each(List $209.20)

Overview

Mfr description
H2315

Specifications

  • Compatible Bearing Number
    22315, 2315
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    65 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Includes
    Lock Washer (MB15)
  • Series
    H
  • UPC_NO
    4012801216708
  • Weight
    2.3 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text