Motion
H2316
Adapter Sleeve - 70 mm Bore Dia., 78 mm Overall Length, M80x2 Thread Size, Steel Material
Mi Item #00592679
MFR #H2316
Price$187.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 70 mm Bore Dia., 78 mm Overall Length, M80x2 Thread Size, Steel Material
Mi Item #00592679
MFR #H2316

Mfr description
H2316
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.29/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Lock Nut Outside Diameter
    4-1/8 in
  • Overall Length  
    78 mm
  • Overall Width
    78 mm
  • Thread Size  
    M80x2
  • Weight
    2.86 lbs

Details

  • Compatible Bearing Number
    22316, 2316
  • Includes
    Lock Washer (MB16)
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801216715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)