Motion
H2317
Adapter Sleeve - 75 mm Bore Dia., 82 mm Overall Length, M85x2 Thread Size, Steel Material
Mi Item #00592685
MFR #H2317
Price$309.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 75 mm Bore Dia., 82 mm Overall Length, M85x2 Thread Size, Steel Material
Mi Item #00592685
MFR #H2317

Mfr description
H2317
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.24/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Length  
    82 mm
  • Thread Size  
    M85x2
  • Weight
    3.19 lbs

Details

  • Compatible Bearing Number
    22317
  • Includes
    Lock Washer (MB17)
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801157568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)