Motion
H 2317

SKF
H 2317

Adapter Sleeve - 75 mm Bore Dia., 82 mm Overall Length, M85x2 Thread Size, Steel Material
Mi Item #00592688
MFR #H 2317
Price$348.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2317

Adapter Sleeve - 75 mm Bore Dia., 82 mm Overall Length, M85x2 Thread Size, Steel Material
Mi Item #00592688
MFR #H 2317

Mfr description
H 2317 X 75MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.43/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Lock Nut Outside Diameter
    4.3307 in
  • Overall Length  
    82 mm
  • Overall Width
    3.2283 in
  • Thread Size  
    M85x2
  • Weight
    3.23 lbs

Details

  • Compatible Bearing Number
    22317, 2317, C2317
  • Hydraulic Nut Number
    HMV 17E
  • Includes
    Lock Washer (MB17)
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)