Motion
H2318
Adapter Sleeve - 80 mm Bore Dia., 86 mm Overall Length, M90x2 Thread Size, Steel Material
Mi Item #00592691
MFR #H2318
Price$197.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 80 mm Bore Dia., 86 mm Overall Length, M90x2 Thread Size, Steel Material
Mi Item #00592691
MFR #H2318

Mfr description
H2318
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.17/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lock Nut Outside Diameter
    4-11/16 in
  • Overall Length  
    86 mm
  • Overall Width
    86 mm
  • Thread Size  
    M90x2
  • Weight
    3.74 lbs

Details

  • Compatible Bearing Number
    23218
  • Includes
    Lock Washer (MB18)
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB18
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801157377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)