Motion
H 2318

SKF
H 2318

Adapter Sleeve - 80 mm Bore Dia., 86 mm Overall Length, M90x2 Thread Size, Steel Material
MI ITEM #00592694
MFR #H 2318
Price$281.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2318

Adapter Sleeve - 80 mm Bore Dia., 86 mm Overall Length, M90x2 Thread Size, Steel Material
MI ITEM #00592694
MFR #H 2318

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$281.37/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lock Nut Outside Diameter
    4.7244 in
  • Overall Length  
    86 mm
  • Overall Width
    3.3858 in
  • Thread Size  
    M90x2
  • Weight
    3.88 lbs

Details

  • Compatible Bearing Number
    22318, 2318, 23218, C2318
  • Country of Origin
    US
  • Includes
    Lock Washer (MB18)
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB18
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008749

Overview

Mfr description
H 2318 X 80MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text