Motion
H 2319

SKF
H 2319

Adapter Sleeve - 85 mm Bore Dia., 90 mm Overall Length, M95x2 Thread Size, Steel Material
Mi Item #00592699
MFR #H 2319
Price$365.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2319

Adapter Sleeve - 85 mm Bore Dia., 90 mm Overall Length, M95x2 Thread Size, Steel Material
Mi Item #00592699
MFR #H 2319

Mfr description
H 2319 X 85MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.80/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Lock Nut Outside Diameter
    4.9213 in
  • Overall Length  
    90 mm
  • Overall Width
    3.5433 in
  • Thread Size  
    M95x2
  • Weight
    4.16 lbs

Details

  • Compatible Bearing Number
    22319, C2319
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 19E
  • Includes
    Lock Washer (MB19)
  • Lock Nut Number
    KM19
  • Lock Washer Number
    MB19
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)