Motion
H2320
Adapter Sleeve - 90 mm Bore Dia., 97 mm Overall Length, M100x2 Thread Size, Steel Material
MI ITEM #00592702
MFR #H2320
Price$405.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 90 mm Bore Dia., 97 mm Overall Length, M100x2 Thread Size, Steel Material
MI ITEM #00592702
MFR #H2320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$405.93/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Lock Nut Outside Diameter
    5-1/15 in
  • Overall Length  
    97 mm
  • Overall Width
    97 mm
  • Thread Size  
    M100x2
  • Weight
    4.84 lbs

Details

  • Compatible Bearing Number
    23220
  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801216739

Overview

Mfr description
H2320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text