Motion
H 2324

SKF
H 2324

Adapter Sleeve - 110 mm Bore Dia., 112 mm Overall Length, M120x2 Thread Size, Steel Material
Mi Item #00592715
MFR #H 2324
Price$619.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2324

Adapter Sleeve - 110 mm Bore Dia., 112 mm Overall Length, M120x2 Thread Size, Steel Material
Mi Item #00592715
MFR #H 2324

Mfr description
H 2324 X 110MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$619.03/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Lock Nut Outside Diameter
    6.1024 in
  • Overall Length  
    112 mm
  • Overall Width
    4.4094 in
  • Thread Size  
    M120x2
  • Weight
    6.98 lbs

Details

  • Compatible Bearing Number
    22324, 23224, C2324
  • Hydraulic Nut Number
    HMV 24E
  • Includes
    Lock Washer (MB24)
  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB24
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)