Motion
H2326
Adapter Sleeve - 115 mm Bore Dia., 121 mm Overall Length, M130 x 2 Thread Size, Steel Material
Mi Item #00592718
MFR #H2326
Price$1,314.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 115 mm Bore Dia., 121 mm Overall Length, M130 x 2 Thread Size, Steel Material
Mi Item #00592718
MFR #H2326

Mfr description
H2326
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,314.47/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Length  
    121 mm
  • Thread Size  
    M130x2
  • Weight
    10.12 lbs

Details

  • Compatible Bearing Number
    22326
  • Includes
    Lock Washer (MB26)
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB26
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H23
  • Taper
    1:12
  • UPC_NO
    4012801216753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)