Motion
H2328
Adapter Sleeve - 125 mm Bore Dia., 131 mm Overall Length, M140x2 Thread Size, Steel Material
MI ITEM #00592724
MFR #H2328
Your Price$1,248.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 125 mm Bore Dia., 131 mm Overall Length, M140x2 Thread Size, Steel Material
MI ITEM #00592724
MFR #H2328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,248.74/each(List $1,748.24)

Overview

Mfr description
H2328

Specifications

  • Compatible Bearing Number
    23228
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    125 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB28
  • Includes
    Lock Washer (MB28)
  • Series
    H23
  • UPC_NO
    4012801216760
  • Weight
    12.32 lbs
  • Material
    Steel
  • Overall Height
    180 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text